Shop All Hazardous Location Lighting Accessories
Killark
Ceiling Mount, Splice Box, 1/2In
Mfr # VBC-1
Zoro # G4863284
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With V Series
- Includes Ceiling Mount
- Length (In.) 5.5 in
- Description/Special Features 1/2 in, Splice Box
Product Information
- Brand Killark
- MFR # VBC-1
- Zoro # G4863284
- UPC # 783936680002
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Length (In.) | 5.5 in |
Height (In.) | 5.25 in |
Width (In.) | 3 in |
Overall Length | 5 1/2 in |
Overall Width | 3 in |
Overall Height | 5 1/4 in |
Details
Item | Hazardous Location Ceiling Mount |
Type | Hazardous Location Lighting Accessory |
For Use With | V Series |
Includes | Ceiling Mount |
Description/Special Features | 1/2 in, Splice Box |
Standards | Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 |
Mounting Style | Ceiling |
Material | Aluminum |
Finish | Powder Epoxy Paint |
Color | Gray |
Description
Hazardous Location Ceiling Mount, For Use With V Series, Mounting Style Ceiling, Overall Length 5 1/2 in, Overall Width 3 in, Overall Height 5 1/4 in, Material Aluminum, Finish Powder Epoxy Paint, Color Gray, Includes Ceiling Mount, Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMTBZ)
- ILC Replacement for Philips TUV Pl-l 36w/4p Ballast (WX-LTK3-2)
- FEIT ELECTRIC LED, 6.6 W, MR16, 2-Pin (GU5.3), PK3 (BPEXN/950CA/3)
- ILC Replacement for Lithonia Ps1400 (PS1400 LITHONIA)
- KILLARK Ceiling Mount, Splice Box, 3/4In (VBC-2)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- KILLARK Outlet Box, For Five 3/4 In Hubs (GECXAT-2)
- KILLARK Mounting Hardware, For HFX Series (HXB-22)
- KILLARK Globe, Polycarbonate White (VPLCG-100W)
- KILLARK Wire Guard, For VM5 Fixtures (VMAG40S)
- APPLETON ELECTRIC Hood, Ceiling Mount (AAC75)
- Killark Hazardous Location Lighting Accessories