Shop All Hazardous Location Lighting Accessories
Killark
Ceiling Box, For NV2 Series
Mfr # NV2XG
Zoro # G3180782
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With NV2 Series
- Includes (2) Ground Screws, Brass Insert, Brass Screw, Silicone Gaskets
- Width (In.) 4.75 in
- Description/Special Features 24 cu in, 3/4 in NPT
Product Information
- Brand Killark
- MFR # NV2XG
- Zoro # G3180782
- UPC # 783936009551
- Country of Origin China
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 4.75 in |
Length (In.) | 4.75 in |
Height (In.) | 2.12 in |
Overall Length | 4 3/4 in |
Overall Width | 4 3/4 in |
Overall Height | 2 in |
Details
Item | Hazardous Location Ceiling Box |
Type | Hazardous Location Lighting Accessory |
For Use With | NV2 Series |
Includes | (2) Ground Screws, Brass Insert, Brass Screw, Silicone Gaskets |
Description/Special Features | 24 cu in, 3/4 in NPT |
Standards | ABS Type Approval, Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G, Class III, Class l, Zone 2, Groups llC, llB, llA, CSA Certified - File LR11713, IP66, NEMA 3, NEMA 4, NEMA 4X, UL Marine Rated |
Material | Polyester |
Finish | Powder Epoxy Paint |
Mounting Style | Ceiling |
Color | Gray |
Description
Hazardous Location Ceiling Box, For Use With NV2 Series, Mounting Style Ceiling, Overall Length 4 3/4 in, Overall Width 4 3/4 in, Overall Height 2 in, Material Polyester, Finish Powder Epoxy Paint, Color Gray, Includes (2) Ground Screws, Brass Insert, Brass Screw, Silicone Gaskets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fiberstars 6000 4000k replacement light bulb lamp (6000 4000K FIBERSTARS)
- HALO Lv Retractable Elbow 60° Tilt, 1496 (1496P)
- ILC Replacement for Advance Iopa-2p32-n (IOPA-2P32-N ADVANCE)
- SUNLITE Linear LED Bath Vanity Bar Fixture, 3000K (LFX/BAR/20W/30K/18"/CH/D/ACRYL)
- KILLARK Outlet Box, For Five 3/4 In Hubs (GECXAT-2)
- KILLARK Wire Guard, For VM5 Fixtures (VMAG40S)
- KILLARK Mounting Accessory, Steel Bracket (K4040)
- KILLARK 270C Duraloy Iron Cover (270C)
- KILLARK Guard, For EZS, EZH, EZP, EZM (EZG1)
- KILLARK Wall Bracket, Elbow (VB-2)
- KILLARK Mounting Splice Box Pendant, For VM Serie (VMA2B)
- Killark Hazardous Location Lighting Accessories