Shop All Conduit Fittings
Killark
Bushing, Reducing
Mfr # RE21S
Zoro # G1562267
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 3/4 to 1/2"
- Color Gray
- Overall Length 3/4 in
- Finish Electroplated
Product Information
- Brand Killark
- MFR # RE21S
- Zoro # G1562267
- UPC # 783936010816
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4 to 1/2" |
Overall Length | 3/4 in |
Length | 3/4" |
Overall Length - Fitting | 3/4 in |
Trade Size | 3/4 in, 1/2 in |
Overall Height | 13/16 in |
Reduction Size | 3/4 in to 1/2 in |
Overall Width | 1 1/16 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1/2 in, 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, 3/4 in, Ends - Hazardous Fittings 1/2 in FNPT x 3/4 in MNPT, Overall Length 3/4 in, Overall Height 13/16 in, Overall Width 1 1/16 in, Weight 0.07 lb, Steel, Finish Electroplated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 120VAC, Size: 8mm Mounting dia (24M073)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 25 A (3RT20262AG20)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6800)
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 3/4" (BL-90-2M)
- KILLARK Bushing, Reducing (R-32)
- KILLARK Bushing, Reducing (RE65S)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, AL (Y-3)
- KILLARK Union, Size 1 1/4 In (UNY4)
- BRIDGEPORT FITTINGS Locknut, Steel, 4" Trade Size (EC-400)
- Killark Conduit Fittings