Shop All Conduit Fittings
Killark
Bushing, Reducing
Mfr # R-32
Zoro # G0781426
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1 to 3/4"
- Color Gray
- Overall Length 3/4 in
- Finish Plain
Product Information
- Brand Killark
- MFR # R-32
- Zoro # G0781426
- UPC # 783936570037
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1 to 3/4" |
Overall Length | 3/4 in |
Length | 3/4" |
Overall Length - Fitting | 3/4 in |
Trade Size | 3/4 in, 1 in |
Reduction Size | 1 in to 3/4 in |
Overall Width | 1 5/16 in |
Overall Height | 13/16 in |
Compatible Conduit Trade Size | 3/4 in, 1 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 3/4 in, 1 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, 1 in, Ends - Hazardous Fittings 3/4 in FNPT x 1 in MNPT, Overall Length 3/4 in, Overall Height 13/16 in, Overall Width 1 5/16 in, Weight 0.04 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEMA 1, 12, 3R, 4, Hinged (HW-J161406FCHQRWW)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - White (HS365-S100-WHITE)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.24 In (9007D)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1621)
- KILLARK Nipple, Conduit, 2 In (AN-6)
- KILLARK Nipple, Conduit, 3/4 In (AN-2)
- KILLARK Packing Fiber, 4 Oz (PF-4)
- KILLARK Fitting, Sealing, 3/4in (ENY-2M)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- RACO Compression Connector, Steel (2906RT)
- Killark Conduit Fittings