Shop All Electrical Enclosures
Killark
Aluminum Hazardous Location Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G)
Mfr # GRE-300L
Zoro # G2930593
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.62 in
- Depth 5-3/4 in
- Enclosure NEMA Rating NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G)
- Material of Enclosure Aluminum
- Enclosure Cover Type Screw On
Product Information
- Brand Killark
- MFR # GRE-300L
- Zoro # G2930593
- UPC # 783936231129
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6.62 in |
Depth | 5-3/4 in |
Width | 5-1/2 in |
Max. Conduit Size | 2 in |
Details
Item - Electrical Enclosure | Hazardous Location Enclosure |
Enclosure NEMA Rating | NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) |
Material of Enclosure | Aluminum |
Enclosure Cover Type | Screw On |
Color | Silver |
Finish | Powder Epoxy/Polyester |
Standards | UL/ CSA/ FM |
Interior Panel | 2NWC9 |
Gasket Replacement | GRE-RG |
Series | GR |
Mounting Type | Wall Mount |
Safety Rating | Class 1, Division 1 |
Description
Hazardous Location Enclosure, Max. Conduit Size 2 in, Height 6.62 in, Width 5.5 in, Depth 5.75 in, Gasket Replacement GRE-RG, Interior Panel 2NWC9, Material Aluminum, Mounting Type Wall Mount, Finish Powder Epoxy/Polyester, Cover Type Screw On with Lens Cover, Lid Hinge No, Series GR, Mounting Brackets Yes, Color Gray, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Safety Rating Class 1, Division 1, Standards UL/ CSA/ FM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2/0 AWG, 175 A, 600 V AC/DC, Black (9080LBA362101)
- POWER FIRST 3.9" L Miniature Cable Tie YL PK 100 (36J205)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 8.98x7.23, Gray, Steel 12 (GP128)
- HUBBELL Tapping Tee, Ser 15, Taper Nose, Blk (HBL15TBK)
- KILLARK Aluminum Enclosure, 6.87 in H, 6.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRM)
- KILLARK Aluminum Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRE)
- KILLARK Aluminum Hazardous Location Enclosure, 10.32 in H, 6.09 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-664 N34)
- KILLARK Aluminum Hazardous Location Enclosure, 16.38 in H, 8.69 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-12126 N34)
- KILLARK Aluminum Enclosure, 4.62 in H, 4.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRB)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8.62 in D, NEMA 1, Hinged (A16N12BLP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A404NFSS)
- Killark Electrical Enclosures