Shop All Hazardous Location Lighting Accessories
Killark
Adapter Plate
Mfr # VBA
Zoro # G4863302
original price:
$17.22
4% off
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With V Series
- Includes Adapter Plate
- Height (In.) 5.25 in
- Length (In.) 5.5 in
Product Information
- Brand Killark
- MFR # VBA
- Zoro # G4863302
- UPC # 783936730042
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Height (In.) | 5.25 in |
Length (In.) | 5.5 in |
Width (In.) | 3 in |
Overall Length | 5 1/2 in |
Overall Height | 5 1/4 in |
Overall Width | 3 in |
Details
Item | Hazardous Location Adapter Plate |
Type | Hazardous Location Lighting Accessory |
For Use With | V Series |
Includes | Adapter Plate |
Standards | Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 |
Material | Aluminum |
Color | Gray |
Finish | Powder Epoxy Paint |
Description
Hazardous Location Adapter Plate, For Use With V Series, Overall Length 5 1/2 in, Overall Width 3 in, Overall Height 5 1/4 in, Material Aluminum, Finish Powder Epoxy Paint, Color Gray, Includes Adapter Plate, Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable GU24 Base 6-Pack (LR21460-6PK)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21237)
- ILC Replacement for Philips F40ax50 replacement light bulb lamp, 30PK (F40AX50 PHILIPS)
- RECYCLEPAK Battery Recycling Kit, Li-metal, 5 gal. (SUPPLY-371LM)
- KILLARK Guard, For EM, EB, EQ Series (EMG1)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- KILLARK Mounting Splice Box Pendant, For VM Serie (VMA2B)
- KILLARK Wall Bracket, For NV2 And NV2XG Series (NV2BG)
- KILLARK Wire Guard, For VM5 Fixtures (VMAG40S)
- KILLARK 270C Duraloy Iron Cover (270C)
- KILLARK 1Lb Sealing Compound (SC-1 LB)
- Killark Hazardous Location Lighting Accessories