Shop All Electrical Box Covers
Killark
1 -Gang Horizontal or Vertical Weatherproof Cover, 2-87/100" W, 4-31/50" H, 1 in L
Mfr # FST
Zoro # G5070698
original price:
$72.19
15% off
new price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 2 7/8 in
- Depth 1 13/32 in
- Cover Material Aluminum
- Lid Style No Lid
Product Information
- Brand Killark
- MFR # FST
- Zoro # G5070698
- UPC # 783936190570
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 2 7/8 in |
Depth | 1 13/32 in |
Height | 4 5/8 in |
Details
Item | Weatherproof Cover |
Number of Gangs | 1 |
Cover Material | Aluminum |
Lid Style | No Lid |
Mounting Orientation | Horizontal or Vertical |
Gasket Material | Aluminum |
Mounting Box | FS or FD Weatherproof Boxes |
Standards | UL listed |
Includes | screws |
For Use With | Toggle Switch |
NEMA Rating | 3R |
Color | Gray |
Description
Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Toggle Switch, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Aluminum, Color Gray, Height 4 5/8 in, Width 2 7/8 in, Depth 1 13/32 in, NEMA Rating 3R, Standards UL Listed, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCI Adapter 3Recpt 12/3Stw 15A Org (990824)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-9)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK1000 (166225-1000)
- KILLARK 1 -Gang Horizontal Weatherproof Cover, 2-57/64" W, 4-41/64" H, 1 in L (FCLA2)
- KILLARK 2 -Gang Vertical Weatherproof Cover, 4-11/16" W, 4-41/64" H, 4.625 in L (2FA)
- KILLARK 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-41/64" H, 5 in L (1FB)
- KILLARK 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-14/25" W, 4-14/25" H, 4.625 in L (2FB)
- KILLARK Electrical Box Cover, 1 Gang, Aluminum, Copper Free, Toggle Switch (FSTG)
- KILLARK 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-14/25" W, 4-14/25" H, 4.75 in L (2FAC)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM510G)
- Killark Electrical Box Covers