Shop All Staplers and Tackers
Kihlberg
Pneumatic Roll Feed Stapler, Hand Op
Mfr # 125108
Zoro # G3153494
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Staple Capacity 150
- Length 9 1/3 in
- Width 4 in
- Height 8 in
- For Crown Style Wide
Product Information
- Brand Kihlberg
- MFR # 125108
- Zoro # G3153494
- Country of Origin Sweden
- Category Staplers and Tackers
Dimensions
Length | 9 1/3 in |
Width | 4 in |
Height | 8 in |
For Staple Leg Length | 3/4 in, 5/8 in |
For Staple Crown Width | 1 in |
Details
Description
Basic Power Source Air, For Crown Style Wide, For Staple Format Coil, Compatible Staples JK555, Staple Capacity 150, Weight 4 lb, For Box Wall Type Double Wall, Single Wall, Triple Wall, Operation Type Hand Operated, Stapler LxWxH 9 1/3x4x8 in, Stapler Type Box-Top, For Staple Crown Width 1 in, For Staple Leg Length 3/4 in, 5/8 in, Length 9 1/3 in, Height 8 in, Width 4 in, Compatible with Staple Brand Josef Kihlberg, Pneumatic Roll Feed Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 2 OD Feeler For Centering Indicator (7469015)
- GRAY TOOLS Brass Line Up Punch, 3/8 X 10" (CBL10)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T27TX-5PK)
- WIDIA Spiral Flute Tap, #10-24, Bottoming, 2 Flutes, UNJC (VTSFT-TC5143)
- KIHLBERG Manual Box Stapler, Foot Op (120370)
- KIHLBERG Manual Box Stapler, Foot Op (120362)
- KIHLBERG Pneumatic Box Stapler, Hand Op (125006)
- KIHLBERG Pneumatic Box Stapler, Foot Op (120556)
- BOSTITCH Heavy Duty Manual Outward Clinch Stapler, Staple Capacity 84 (T6-8OC2)
- ARROW FASTENER STAPLE GUN T-50 HD (T55BL)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR110)
- Kihlberg Staplers and Tackers