Shop All Toggle & Latch Clamps
Kifix
Vertical HoldDown Toggle Clamp, 990 Lb Retention Force, 120Deg Opening Angle
Mfr # KF-03 JD
Zoro # G908245487
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Throat Depth 2.36"
- Material Galvanized steel
- Holding Capacity (Lb.) 990 Lbs.
- Overall Length (In.) 3.98"
- Includes Comfort grip handle
Product Information
- Brand Kifix
- MFR # KF-03 JD
- Zoro # G908245487
- Country of Origin Brazil
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 2.36" |
Overall Length (In.) | 3.98" |
Height (In.) | 8.11" |
Jaw Width (In.) | 1.89" |
Details
Item | Vertical Hold Down Clamp |
Material | Galvanized steel |
Holding Capacity (Lb.) | 990 Lbs. |
Includes | Comfort grip handle |
Description
- •Quick, positive locking action
- •Applies a more positive clamping force than C and spring clamps
- •Three point clamping joint allows for adjustment of material without complete release
- •Holds work pieces in place for metalworking, furniture, chemical, food processing, automotive, aerospace, medical device manufacturers plus stage and film
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, Zinc, 1-8, PK2 (52211)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (4YP30)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (01573)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364544)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- KIFIX Vertical HoldDown Toggle Clamp, 1,430 Lb Retention Force, 90Deg Opening Angle (KF-111 DBL)
- KIFIX Vertical HoldDown Toggle Clamp, 748 Lb Retention Force, 125Deg Opening Angle (KF-615 B)
- KIFIX Horizontal HoldDown Toggle Clamp, 506 Lb Retention Force, 90Deg Opening Angle (KF-522 D)
- KIPP Catch Plate Style A (K0050.9135212)
- KIPP Vertical Toggle Clamps w. Safety Lock, straight foot, adj. spindle, SS (K0663.108100)
- BESSEY Horiz Toggle Clamp, Vert Base, 450lb, 3/4in (STC-HV20)
- Kifix Toggle & Latch Clamps