Shop All Toggle & Latch Clamps
Kifix
Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle
Mfr # KF-011 DB
Zoro # G308245483
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Throat Depth 3.62"
- Holding Capacity (Lb.) 749 Lbs.
- Overall Length (In.) 5.51"
- Height (In.) 8.31"
Product Information
- Brand Kifix
- MFR # KF-011 DB
- Zoro # G308245483
- Country of Origin Brazil
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 3.62" |
Overall Length (In.) | 5.51" |
Height (In.) | 8.31" |
Jaw Width (In.) | 2.36" |
Details
Item | Vertical Hold Down Clamp |
Material | Galvanized steel |
Holding Capacity (Lb.) | 749 Lbs. |
Includes | Comfort grip handle |
Description
- •Quick, positive locking action
- •Applies a more positive clamping force than C and spring clamps
- •Three point clamping joint allows for adjustment of material without complete release
- •Holds work pieces in place for metalworking, furniture, chemical, food processing, automotive, aerospace, medical device manufacturers plus stage and film
- •GoPro Chesty Included: The padded, flexible Chesty makes it easy to capture immersive hands-free shots from your chest. Made from lightweight and breathable materials, it can easilybe adjusted to comfortably fit a wide range of body types. Perfect for biking, hiking, skiing, working or any adventure where you want amazing POV footage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 13/16 in 2000(TM) Linemans Plier High Leverage, Steel (J20008)
- APEX TOOL GROUP Bit Holder, 5/16", 3/8", 1-1/2" (835PT-1PK)
- CRAFTSMAN Jobsite Box, Black, 45 in W x 23 in D x 25 in H (CMXQCHS45B)
- DRILL DOCTOR KIT OF 6 Replacment BELTS F/WSKTS* (DDWSSA0002012)
- KIFIX Vertical HoldDown Toggle Clamp, 1,430 Lb Retention Force, 90Deg Opening Angle (KF-111 DBL)
- KIFIX Vertical HoldDown Toggle Clamp, 748 Lb Retention Force, 125Deg Opening Angle (KF-615 B)
- KIFIX Horizontal HoldDown Toggle Clamp, 506 Lb Retention Force, 90Deg Opening Angle (KF-522 D)
- KIFIX Vertical HoldDown Toggle Clamp, 990 Lb Retention Force, 120Deg Opening Angle (KF-03 JD)
- DE-STA-CO Latch Clamp, Vertical, 1000 Lbs, 2.37 In (334)
- KIPP Catch Plate Style A (K0050.9135212)
- ELESA Hook clamps, TLA.Z-23/140.5+R (TLA.)
- Kifix Toggle & Latch Clamps