Shop All Toggle & Latch Clamps
Kifix
Vertical HoldDown Toggle Clamp, 748 Lb Retention Force, 125Deg Opening Angle
Mfr # KF-615 B
Zoro # G008245493
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Throat Depth 2.24"
- Material Galvanized steel
- Holding Capacity (Lb.) 748 Lbs.
- Overall Length (In.) 4.25"
- Height (In.) 8.46"
Product Information
- Brand Kifix
- MFR # KF-615 B
- Zoro # G008245493
- Country of Origin Brazil
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 2.24" |
Overall Length (In.) | 4.25" |
Height (In.) | 8.46" |
Jaw Width (In.) | 2" |
Details
Item | Vertical Hold Down Clamp |
Material | Galvanized steel |
Holding Capacity (Lb.) | 748 Lbs. |
Includes | Comfort grip handle |
Description
- •Quick, positive locking action
- •Applies a more positive clamping force than C and spring clamps
- •Three point clamping joint allows for adjustment of material without complete release
- •Holds work pieces in place for metalworking, furniture, chemical, food processing, automotive, aerospace, medical device manufacturers plus stage and film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece Metric/SAE Fold-Up Hex Key Set, 12594 (12594)
- WESTWARD Metric L-Shape Hex Key, 4 mm Tip Size (ESSHK04M)
- UNIBOR 1-7/16in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25146)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- KIFIX Vertical HoldDown Toggle Clamp, 1,430 Lb Retention Force, 90Deg Opening Angle (KF-111 DBL)
- KIFIX Vertical HoldDown Toggle Clamp, 990 Lb Retention Force, 120Deg Opening Angle (KF-03 JD)
- KIFIX Horizontal HoldDown Toggle Clamp, 506 Lb Retention Force, 90Deg Opening Angle (KF-522 D)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- KIPP Cam Clamp D=15, 1 50X6, Steel Black Oxidized (K1212.1506)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.30 In, 5.87 (2013-UR)
- ELESA Hook clamps, TLV.Z-15/56+R (TLV.)
- Kifix Toggle & Latch Clamps