Shop All Toggle & Latch Clamps
Kifix
Vertical HoldDown Toggle Clamp, 352 Lb Retention Force, 90Deg Opening Angle
Mfr # KF-017 DS A
Zoro # G908245494
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 352 Lbs.
- Material Galvanized steel
- Throat Depth 3.35"
- Overall Length (In.) 4.72"
- Jaw Width (In.) 1.93"
Product Information
- Brand Kifix
- MFR # KF-017 DS A
- Zoro # G908245494
- Country of Origin Brazil
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 3.35" |
Overall Length (In.) | 4.72" |
Jaw Width (In.) | 1.93" |
Height (In.) | 6.89" |
Details
Item | Vertical Hold Down Clamp |
Holding Capacity (Lb.) | 352 Lbs. |
Material | Galvanized steel |
Includes | Comfort grip handle |
Description
- •Quick, positive locking action
- •Applies a more positive clamping force than C and spring clamps
- •Three point clamping joint allows for adjustment of material without complete release
- •Holds work pieces in place for metalworking, furniture, chemical, food processing, automotive, aerospace, medical device manufacturers plus stage and film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (GSB18V-535CN)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #39 (C22669)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1220)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507508)
- KIFIX Vertical HoldDown Toggle Clamp, 1,430 Lb Retention Force, 90Deg Opening Angle (KF-111 DBL)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- KIFIX Vertical HoldDown Toggle Clamp, 990 Lb Retention Force, 120Deg Opening Angle (KF-03 JD)
- KIFIX Vertical HoldDown Toggle Clamp, 748 Lb Retention Force, 125Deg Opening Angle (KF-615 B)
- KIFIX Horizontal HoldDown Toggle Clamp, 506 Lb Retention Force, 90Deg Opening Angle (KF-522 D)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 2000 Lbs, 2.89 (341-R)
- KIPP Toggle Clamp Horizontal, Foot Vert. F1=1350, Clamping Spindle M06X35, Steel, Blue (K0661.006001)
- Kifix Clamps