Shop All Toggle & Latch Clamps
Kifix
Vertical HoldDown Toggle Clamp, 2,200 Lb Retention Force, 200Deg Opening Angle
Mfr # KFU-05 D
Zoro # G208245484
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Holding Capacity (Lb.) 2200 Lbs.
- Overall Length (In.) 3.86"
- Height (In.) 6.02"
- Includes Comfort grip handle
Product Information
- Brand Kifix
- MFR # KFU-05 D
- Zoro # G208245484
- Country of Origin Brazil
- Category Toggle & Latch Clamps
Dimensions
Overall Length (In.) | 3.86" |
Height (In.) | 6.02" |
Jaw Width (In.) | 1.85" |
Details
Item | Vertical Hold Down Clamp |
Material | Galvanized steel |
Holding Capacity (Lb.) | 2200 Lbs. |
Includes | Comfort grip handle |
Description
- •Quick, positive locking action
- •Applies a more positive clamping force than C and spring clamps
- •Three point clamping joint allows for adjustment of material without complete release
- •Holds work pieces in place for metalworking, furniture, chemical, food processing, automotive, aerospace, medical device manufacturers plus stage and film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Mid Length Hex Bit Metric Socket 6mm (82541)
- SGS TOOL Carbide End Mill, Ball, 3/4in., 3 FL, AlTiN (31145)
- MITUTOYO Dial Test Indicator Ti-111H (513-401-10H)
- OSG End Mill, XL, Carbide, 3/8, 4 FL, SGL Sq End (464-3750)
- KIFIX Vertical HoldDown Toggle Clamp, 1,430 Lb Retention Force, 90Deg Opening Angle (KF-111 DBL)
- KIFIX Vertical HoldDown Toggle Clamp, 990 Lb Retention Force, 120Deg Opening Angle (KF-03 JD)
- KIFIX Vertical HoldDown Toggle Clamp, 748 Lb Retention Force, 125Deg Opening Angle (KF-615 B)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- KIFIX Horizontal HoldDown Toggle Clamp, 506 Lb Retention Force, 90Deg Opening Angle (KF-522 D)
- DE-STA-CO Controlled Latch Clamp, 8.98 in L (3051)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420721)
- Kifix Clamps