Shop All Toggle & Latch Clamps
Kifix
Vertical HoldDown Toggle Clamp, 1,430 Lb Retention Force, 90Deg Opening Angle
Mfr # KF-111 DBL
Zoro # G008245486
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Throat Depth 5.71"
- Holding Capacity (Lb.) 1430 Lbs.
- Overall Length (In.) 7.87"
- Includes Comfort grip handle
Product Information
- Brand Kifix
- MFR # KF-111 DBL
- Zoro # G008245486
- Country of Origin Brazil
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 5.71" |
Overall Length (In.) | 7.87" |
Jaw Width (In.) | 2.64" |
Height (In.) | 10.16" |
Details
Item | Vertical Hold Down Clamp |
Material | Galvanized steel |
Holding Capacity (Lb.) | 1430 Lbs. |
Includes | Comfort grip handle |
Description
- •Quick, positive locking action
- •Applies a more positive clamping force than C and spring clamps
- •Three point clamping joint allows for adjustment of material without complete release
- •Holds work pieces in place for metalworking, furniture, chemical, food processing, automotive, aerospace, medical device manufacturers plus stage and film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Mini Snap-Ring Pliers Set (4514)
- GREENLEE 31-1/2" Cable Cutter, Center Cut (706)
- PROTO 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 1/4 in L (J54411/4)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1432100)
- KIFIX Vertical HoldDown Toggle Clamp, 990 Lb Retention Force, 120Deg Opening Angle (KF-03 JD)
- KIFIX Horizontal HoldDown Toggle Clamp, 506 Lb Retention Force, 90Deg Opening Angle (KF-522 D)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- KIFIX Vertical HoldDown Toggle Clamp, 748 Lb Retention Force, 125Deg Opening Angle (KF-615 B)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.30 In, 5.87 (2013-UR)
- KIPP Toggle Clamp Vertical Std, Horizontal Foot F2=2600, Full Holding Arm M08X60, Steel Zinc Plated, (K1258.02600)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-R)
- Kifix Toggle & Latch Clamps