Shop All Toggle & Latch Clamps
Kifix
Vertical HoldDown Toggle Clamp, 1,232 Lb Retention Force, 90Deg Opening Angle
Mfr # KF-111 DS A
Zoro # G108245485
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Throat Depth 4.65"
- Material Galvanized steel
- Holding Capacity (Lb.) 1232 Lbs.
- Overall Length (In.) 6.54"
- Height (In.) 10.16"
Product Information
- Brand Kifix
- MFR # KF-111 DS A
- Zoro # G108245485
- Country of Origin Brazil
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 4.65" |
Overall Length (In.) | 6.54" |
Height (In.) | 10.16" |
Jaw Width (In.) | 2.36" |
Details
Item | Vertical Hold Down Clamp |
Material | Galvanized steel |
Holding Capacity (Lb.) | 1232 Lbs. |
Includes | Comfort grip handle |
Description
- •Quick, positive locking action
- •Applies a more positive clamping force than C and spring clamps
- •Three point clamping joint allows for adjustment of material without complete release
- •Holds work pieces in place for metalworking, furniture, chemical, food processing, automotive, aerospace, medical device manufacturers plus stage and film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (38280)
- SLUGGER BY FEIN Annular Cutter, 1-9/16" dia., 2" Cutting D (63134397042)
- KIPP Star Grip, Similar To DIN 6336, D=M06X30, D1= 32 H=20, External Thread, Cap and Grip: Black Plastic (K0154.406X30)
- GREY PNEUMATIC Extension 1/2" Dr, 10" L, 1 Pieces (2210E)
- KIFIX Vertical HoldDown Toggle Clamp, 748 Lb Retention Force, 125Deg Opening Angle (KF-615 B)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- KIFIX Vertical HoldDown Toggle Clamp, 990 Lb Retention Force, 120Deg Opening Angle (KF-03 JD)
- KIFIX Horizontal HoldDown Toggle Clamp, 506 Lb Retention Force, 90Deg Opening Angle (KF-522 D)
- KIFIX Vertical HoldDown Toggle Clamp, 1,430 Lb Retention Force, 90Deg Opening Angle (KF-111 DBL)
- KIPP Protective caps for toggle clamp spindles (K0106.04)
- DE-STA-CO Latch Clamp, Vertical, SS, 500 Lbs, 1.91 In (324-SS)
- Kifix Toggle & Latch Clamps