Shop All Toggle & Latch Clamps
Kifix
Vertical Hold-Down Toggle Clamp, 440 lb.Retention Force, 90Deg Opening Angle
Mfr # KF-017-RS
Zoro # G709731608
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Includes Comfort Grip
- Jaw Width (In.) 1.38"
- Application metalworking, furniture, chemical and food processing, automotive, aerospace, medical devices, stage, film
Product Information
- Brand Kifix
- MFR # KF-017-RS
- Zoro # G709731608
- Country of Origin Brazil
- Category Toggle & Latch Clamps
Dimensions
Overall Length (In.) | 4.72" |
Jaw Width (In.) | 1.38" |
Height (In.) | 7.2" |
Details
Item | Vertical Hold-Down Toggle Clamp |
Material | Steel |
Finish | Galvanized |
Includes | Comfort Grip |
Application | metalworking, furniture, chemical and food processing, automotive, aerospace, medical devices, stage, film |
Retention Force | 440 lb |
Opening Angle | 90 Degrees |
Description
Vertical Hold-Down Toggle Clamp, 440 lb.Retention Force, 90Deg Opening Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 610SS 10" Aviation Snip (610SS)
- COLLINS AXE Hammer Sledge 10# Fg Hdl (MD-10FD-C)
- IGAGING iP67 Coolant Cal X-Large Digital Display Bluetooth Caliper, 12", 100-800-B12 (100-800-B12)
- OX TOOLS Pro Sandwich Double Tuck Pointing 5" Diamond Blade (OX-PDTP-5)
- KIFIX Vertical HoldDown Toggle Clamp, 748 Lb Retention Force, 125Deg Opening Angle (KF-615 B)
- KIFIX Horizontal HoldDown Toggle Clamp, 506 Lb Retention Force, 90Deg Opening Angle (KF-522 D)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- KIFIX Vertical HoldDown Toggle Clamp, 1,430 Lb Retention Force, 90Deg Opening Angle (KF-111 DBL)
- KIFIX Vertical HoldDown Toggle Clamp, 990 Lb Retention Force, 120Deg Opening Angle (KF-03 JD)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421121)
- BESSEY Auto-Adjust Toggle Clamp, 450 lb. Cap. (STC-VH20)
- Kifix Toggle & Latch Clamps