Shop All Bar Clamps
Kifix
Straight Line Action Clamp, 550 lb. Retention Force, 1.34 Plunger Travel
Mfr # KF-015
Zoro # G609731609
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Application Primarily used in woodworking applications, can be used in a variety of straight line clamping applications
- Includes Comfort Grip
- Overall Length 5.39"
- Overall Height 4.53"
Product Information
- Brand Kifix
- MFR # KF-015
- Zoro # G609731609
- Country of Origin Brazil
- Category Bar Clamps
Dimensions
Overall Length | 5.39" |
Overall Height | 4.53" |
Details
Handle Material | Steel |
Application | Primarily used in woodworking applications, can be used in a variety of straight line clamping applications |
Includes | Comfort Grip |
Retention Force | 550 lb |
Finish | Galvanized |
Plunger Travel | 1.34 in |
Description
Straight Line Action Clamp, 550 lb. Retention Force, 1.34 Plunger Travel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Die Holder 20mm 60mm 3/8 Sq. Drive (3132-20)
- ALLWAY GS-Series Safety Glass Scraper with 5 Blades (GS)
- ASTRO PNEUMATIC IMPACT 3/8" BUTTERFLY WRENCH (AO136E)
- WAGNER SPRAY TECH Heat Gun, Power Supply Powered, 1500 Watt (0503063)
- XTRWELD 48 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF482400HD)
- BESSEY 12 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3512)
- BESSEY 79 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth (TGK4.579+2K)
- XTRWELD 12 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF122400HD)
- BESSEY 40" Bar Clamp, 4-1/2" Throat Depth (TG4.540+2K)
- BESSEY 24 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3524)
- KANCA Quick Clamp, 160mm (QDC-160)
- Kifix Bar Clamps