Shop All Bar Clamps
Kifix
Reinforced Horizontal Clamp, Steel Handle and 2.53" Throat Depth
Mfr # KF-525D
Zoro # G809731614
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 2.53"
- Application metalworking, furniture, chemical and food processing, automotive, aerospace, medical devices, stage, film
- Includes Comfort Grip
- Overall Height 2.02"
Product Information
- Brand Kifix
- MFR # KF-525D
- Zoro # G809731614
- Country of Origin Brazil
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2.53" |
Overall Height | 2.02" |
Jaw Width | 1.06" |
Overall Length | 9.52" |
Details
Handle Material | Steel |
Application | metalworking, furniture, chemical and food processing, automotive, aerospace, medical devices, stage, film |
Includes | Comfort Grip |
Item | Reinforced Horizontal Clamp |
Retention Force | 507 lb |
Finish | Galvanized |
Opening Angle | 69 Degrees |
Description
Reinforced Horizontal Clamp, 507 lb. Retention Force, 69Deg Opening Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Trowel Plaster 11X4-1/2In Pls (FT114P)
- MILWAUKEE TOOL 1/2" Titanium SHOCKWAVE (48-89-4629)
- DYNAMIC Tools 1" Drive Impact Extension, 10" Long (D025810)
- MILWAUKEE TOOL M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit with HAMMERVAC Dedicated Dust Extractor (2912-22DE)
- WILTON 18 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-18C)
- WILTON Bearing Pin (5710551)
- TEKTON 24 Inch Ratchet Bar Clamp / 30 Inch Spreader (39184)
- BESSEY Bessey 24in. Clutch Bar Clamp GSCC2.524 (GSCC2.524)
- BESSEY 8 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-8)
- ECLIPSE Traditional Angle Vice Plates 8" (EMV8)
- BESSEY 12 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.012)
- Kifix Clamps