Shop All Bar Clamps
Kifix
Pneumatic Clamp, 550 lb. Retention Force, 100Deg Opening Angle
Mfr # KF-019-DB-P
Zoro # G909731613
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 2.87 "
- Application metalworking, furniture, chemical and food processing, automotive, aerospace and medical devices
- Jaw Width 3.82"
- Overall Length 6.26"
Product Information
- Brand Kifix
- MFR # KF-019-DB-P
- Zoro # G909731613
- Country of Origin Brazil
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2.87 " |
Jaw Width | 3.82" |
Overall Length | 6.26" |
Overall Height | 8.27" |
Port Size | M5 |
Details
Handle Material | Steel |
Application | metalworking, furniture, chemical and food processing, automotive, aerospace and medical devices |
Retention Force | 550 lb |
Opening Angle | 100 Degrees |
Finish | Galvanized |
Description
Pneumatic Clamp, 550 lb. Retention Force, 100Deg Opening Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1-9/16" Striking Face Box Wrench, 45° Offset Head (66850)
- S&G TOOL AID 18" URETHANE CUTOUT KNIFE (SG87880)
- PROTO 3/8 in Drive Socket Set SAE 19 Pieces 1/4 in to 1 in , Chrome (J52119AS)
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- BESSEY 40" Bar Clamp, 4-1/2" Throat Depth (TG4.540+2K)
- DEWALT 24" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth (DWHT83194)
- BESSEY 8 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.008)
- XTRWELD Clamp, J, 3-Pc Swivel Pad, 12, Steel, Chrome Plated (TCJJ122400HD)
- PANDUIT Grounding Clamp, Water Pipe, 10-2 AWG (GPC2-1-Q)
- BESSEY 31 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3531)
- BESSEY 12 Clutch Bar Clamp (GSCC2.512)
- Kifix Bar Clamps