Shop All Toggle & Latch Clamps
Kifix
Horizontal HoldDown Toggle Clamp, 198 Lb Retention Force, 70Deg Opening Angle
Mfr # KF-511 D
Zoro # G208245491
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Throat Depth 2.32"
- Material Galvanized steel
- Holding Capacity (Lb.) 198 Lbs.
- Overall Length (In.) 6.77"
- Height (In.) 1.85"
Product Information
- Brand Kifix
- MFR # KF-511 D
- Zoro # G208245491
- Country of Origin Brazil
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 2.32" |
Overall Length (In.) | 6.77" |
Height (In.) | 1.85" |
Jaw Width (In.) | 1.46" |
Details
Item | Horizontal Hold Down Clamp |
Material | Galvanized steel |
Holding Capacity (Lb.) | 198 Lbs. |
Includes | Comfort grip handle |
Description
- •Quick, positive locking action
- •Applies a more positive clamping force than C and spring clamps
- •Three point clamping joint allows for adjustment of material without complete release
- •Holds work pieces in place for metalworking, furniture, chemical, food processing, automotive, aerospace, medical device manufacturers plus stage and film
- •Handle locks in horizontal position for more clearance than vertical clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 120 deg., 1/4", Number of Flutes: 6 (HSP6-1/4-120T)
- INTERNAL TOOL Angle Qc Face Groover 3/8 x .90 (39-1010)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1x36 In (48-20-3956)
- PERFORMANCE TOOL Performance Tool 8 in. Chrome Vanadium Steel Linesman Pliers (W30728)
- KIFIX Vertical HoldDown Toggle Clamp, 1,430 Lb Retention Force, 90Deg Opening Angle (KF-111 DBL)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- KIFIX Vertical HoldDown Toggle Clamp, 748 Lb Retention Force, 125Deg Opening Angle (KF-615 B)
- KIFIX Vertical HoldDown Toggle Clamp, 990 Lb Retention Force, 120Deg Opening Angle (KF-03 JD)
- KIFIX Horizontal HoldDown Toggle Clamp, 506 Lb Retention Force, 90Deg Opening Angle (KF-522 D)
- DE-STA-CO Locking Latch Clamp, 9.65 in L, 3.13 in W (385-RSS)
- DE-STA-CO Pneumatic Hvy Dty Hold-Dwn Clamp, 4000lb. (858)
- Kifix Toggle & Latch Clamps