Shop All Strobe and Flashing Lights
This Product is Discontinued
Kidde
Strobe Light (Discontinued)
Mfr # SL177I
Zoro # G1812133
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source 120V AC
- Height 3 in
- Standards UL 1971, ADA, ANSI 117.1, NFPA 72
- Diameter 5 1/2 in
- Includes Three Wire Direct Connect
Product Information
- Brand Kidde
- MFR # SL177I
- Zoro # G1812133
- UPC # 047871240036
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Height | 3 in |
Diameter | 5 1/2 in |
Manufacturers Warranty Length | 5 yr Limited |
Details
Item | Strobe Light |
Power Source | 120V AC |
Standards | UL 1971, ADA, ANSI 117.1, NFPA 72 |
Includes | Three Wire Direct Connect |
Provides | 60 fpm Strobe For Hearing Impaired |
Operating Temp. | 40 Degrees to 100 Degrees F |
For Use With | Residential or Commercial Detectors |
Description
Strobe Light, Includes Three Wire Direct Connect, Power Source 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.