Shop All Carbon Monoxide and Smoke Detectors
Kidde
Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion
Mfr # P3010B
Zoro # G6227785
original price:
$48.15
2% off
new price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Photoelectric
- Power Source Sealed Lithium Ion
- Audible Alert 85 dB @ 10 ft
- Overall Width 6 in
- Overall Height 6.75 in
Product Information
- Brand Kidde
- MFR # P3010B
- Zoro # G6227785
- UPC # 478711006756
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 6 in |
Overall Height | 6.75 in |
Diameter | 5 in |
Manufacturer Warranty Length | 10 yr |
Battery Size | 3V |
Outside Diameter | 5.22 in |
Description
Smoke Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size 3V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Includes Mount Bracket, Number of Tandem Detectors Not Applicable, Power Source Sealed Battery, Sensor Type Photoelectric, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Alarm Setting 30 ppm, Alert Type Sound, Battery Backup No, Humidity Operating Range 10 Percent to 85 Percent RH
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Unsafe Do Not Use Tag, Pk25 (RPT34ST)
- SAFETYPOSTER.COM Safety Poster, Heat Stress, ENG (P4433)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz8.5D, PR (15569)
- BRK Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SCO2B)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (RF-SM-DC)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (i9050)
- KIDDE Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010DCSCO-W)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (9C05-LP2)
- KIDDE Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO-W)
- KIDDE Smoke Alarm, Ionization, Photoelectric Sensor, 85 dB @ 10 ft, Horn Audible Alert, 9V (PI 9010)
- FIRST ALERT 1039730 Carbon Monoxide Alarm, 85 dB, Alarm Audible Beep, Electrochemical Sensor, White (1039730/CO600)
- Kidde Fire Protection