Shop All Carbon Monoxide and Smoke Detectors
Kidde
Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium
Mfr # P4010ACS
Zoro # G4852272
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Photoelectric
- Power Source 120V AC, 3V Lithium
- Audible Alert 85 dB @ 10 ft
- Overall Width 1.91 in
- Overall Height 1 29/32 in
Product Information
- Brand Kidde
- MFR # P4010ACS
- Zoro # G4852272
- UPC # 047871275373
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 1.91 in |
Overall Height | 1 29/32 in |
Diameter | 5 19/32 in |
Depth | 1 29/32 in |
Outside Diameter | 5.59 in |
Manufacturer Warranty Length | 10 yr |
Battery Size | 3V |
Description
Smoke Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin No, Battery Size 3V, Communication Protocol Wireless, Compatible With Not Applicable, Detector Type Smoke Detector, Features Voice Alert, Includes Mount Bracket, Number of Tandem Detectors 24, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Battery Backup Yes, Detects Smoke, Humidity Operating Range Up to 95 Percent RH, Hush Mode Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top (GFR3100)
- MOXIE TRADES Size 7-1/2 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- NMC Notice Chock Your Wheels Sign, N160A (N160A)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO)
- KIDDE Dual-sensor Smoke Alarm, Alarm Audible Alert, Battery (KID21007385N)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (i9060)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i12040)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 9V (P9050)
- KIDDE CO Smoke Detector, AA Battery, Residential (900-CUAR)
- KIDDE Smoke Detector Battery 5 In Wh (44037402)
- Kidde Fire Protection