Shop All Carbon Monoxide and Smoke Detectors
Kidde
Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium
Mfr # P4010ACS-W
Zoro # G4820282
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Photoelectric
- Power Source 120V AC, 3V Lithium
- Audible Alert 85 dB @ 10 ft
- Overall Width 1.91 in
- Overall Height 1 29/32 in
Product Information
- Brand Kidde
- MFR # P4010ACS-W
- Zoro # G4820282
- UPC # 047871273201
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 1.91 in |
Overall Height | 1 29/32 in |
Depth | 1 29/32 in |
Diameter | 5 19/32 in |
Manufacturer Warranty Length | 10 yr |
Outside Diameter | 5.59 in |
Description
Smoke Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin No, Battery Size Not Applicable, Communication Protocol Wireless, Compatible With Alexa, Google Assistant, Detector Type Smoke Detector, Features Voice Alert, Includes Mounting Anchors, Screws, Number of Tandem Detectors 24, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Battery Backup Yes, Detects Smoke, Humidity Operating Range Up to 95 Percent RH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 13 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX130XXX)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00207)
- STRANCO Die-Cut Refl. Letter Label, C, 3In H, PK5 (DWR-3-C-5)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size M (20-9-1650-M)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P3010L)
- KIDDE Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (P3010K-CO)
- KIDDE Kidde P3010K-CO Worry-Free Smoke & CO Alarm, Kitchen, 10-Year Sealed Lithium Battery Operated (21010170)
- KIDDE Smoke Alarm, Ionization, Photoelectric Sensor, 85 dB @ 10 ft, Horn Audible Alert, 9V (PI 9010)
- KIDDE Fire Smoke Alarm, White (440374)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium (i9010)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (KN-COPP-B-LS)
- Kidde Fire Protection