Shop All Key Lock Boxes
Kidde
Lock Box, Padlock, 3 Keys
Mfr # 1350
Zoro # G1114696
original price:
$39.09
new price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Padlock
- Locking Type Push Button
- Key Capacity 3
- Material metal
- Weather Resistant Yes
Product Information
- Brand Kidde
- MFR # 1350
- Zoro # G1114696
- UPC # 090928013503
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Width | 2 3/8 in |
Height | 5 7/8 in |
Depth | 1 7/8 in |
Details
Item | Lock Box |
Mounting Type | Padlock |
Locking Type | Push Button |
Key Capacity | 3 |
Material | metal |
Weather Resistant | Yes |
Color | Clay |
Description
Lock Box, Padlock Mounting Type, Push Button Locking Type, Key Capacity 3, Weather Resistant Yes, Height 5 7/8 in, Width 2 3/8 in, Depth 1 7/8 in, Metal, Clay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEKO Aleko RKGG1300-UNB Release Key for Swing Gate Opener for AS450-650-900-1300 (RKGG1300-UNB)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- CODEL DOORS 36" x 96" Primed White Shaker Exterior Fiberglass Door (3080LHISPSF3PSHK691615M)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 36 x 36 (MP3636S)
- KIDDE Lock Box, Padlock, 3 Keys (1166)
- KIDDE Lock Box, Surface Mount, 2 Keys (1170)
- KIDDE Key Safe Pushbutton Portable (001000)
- KIDDE Lock Box, Surface Mount, 5 Keys (1267)
- KIDDE Lock Box, Titanium, Push Button, 5 Keys (1017)
- KIDDE Lock Box, Surface Mount, 2 Keys (1414)
- KIDDE Lock Box, White, Surface, PushButton, 5 Keys (1408)
- Kidde Key Lock Boxes