Shop All Key Lock Boxes
Kidde
Lock Box, Padlock, 3 Keys
Mfr # 1166
Zoro # G2885425
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Padlock
- Locking Type Push Button
- Key Capacity 3
- Material metal
- Weather Resistant Yes
Product Information
- Brand Kidde
- MFR # 1166
- Zoro # G2885425
- UPC # 090928011660
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Width | 2 3/8 in |
Height | 5 7/8 in |
Depth | 1 7/8 in |
Details
Item | Lock Box |
Mounting Type | Padlock |
Locking Type | Push Button |
Key Capacity | 3 |
Material | metal |
Weather Resistant | Yes |
Color | Titanium |
Description
Lock Box, Padlock Mounting Type, Push Button Locking Type, Key Capacity 3, Weather Resistant Yes, Height 5 7/8 in, Width 2 3/8 in, Depth 1 7/8 in, Metal, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Grade 2 Interior Thumbturn Deadbolt, Keyless, US26D (D251 626 FALCON)
- PRIME-LINE Roller Door Asmbly 1-1/4 (13180)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 1-3/4"Gar Dr Roller (N280-073)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Andesite 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-507)
- KIDDE Lock Box, Surface Mount, 2 Keys (1324)
- KIDDE Lock Box, Padlock, 3 Keys (1350)
- KIDDE Lock Box, White, Surface, PushButton, 2 Keys (1413)
- KIDDE Lock Box, Surface Mount, 5 Keys (1267)
- KIDDE Lock Box, Surface Mount, 5 Keys (1015)
- KIDDE Lock Box, Surface Mount, 2 Keys (1170)
- ABUS Lock Box, Surface Mount, 20 Keys (787)
- Kidde Key Lock Boxes