Shop All Key Lock Boxes
Kidde
Lock Box, Padlock, 3 Keys
Mfr # 1012
Zoro # G0357621
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Padlock
- Locking Type Combination
- Key Capacity 3
- Material metal
- Depth 1 7/8 in
Product Information
- Brand Kidde
- MFR # 1012
- Zoro # G0357621
- UPC # 090928010120
- Country of Origin United States
- Category Key Lock Boxes
Dimensions
Depth | 1 7/8 in |
Height | 5 7/8 in |
Width | 2 3/8 in |
Details
Item | Lock Box |
Mounting Type | Padlock |
Locking Type | Combination |
Key Capacity | 3 |
Material | metal |
Color | Titanium |
Weather Resistant | Yes |
Description
Lock Box, Padlock Mounting Type, Combination Locking Type, Key Capacity 3, Weather Resistant Yes, Height 5 7/8 in, Width 2 3/8 in, Depth 1 7/8 in, Metal, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Door Bottom Seal, Rubber, Black, 16 ft. (G16H)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull (645-128SN)
- STALWART Bike Rack Wall HooksWall Mount Flip-Up Bike Storage (AF220001)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm (FDN-63A-R453)
- KIDDE Lock Box, Titanium, Push Button, 5 Keys (1017)
- KIDDE Lock Box, Clay, Portable, PushButton, 3 Keys (1404)
- KIDDE Lock Box, Surface Mount, 2 Keys (1324)
- KIDDE Lock Box, White, Surface, PushButton, 5 Keys (1408)
- KIDDE Lock Box, Padlock, 3 Keys (1166)
- KIDDE Lock Box, Surface Mount, 5 Keys (1015)
- HILLMAN Hillman 5007112 House Universal Key Blank; 2028 SC4D Single Sided - Pack of 4 (5007112)
- Kidde Key Lock Boxes