Shop All Key Lock Boxes
Kidde
Lock Box, Black, Surface, Mortise, 5 Keys
Mfr # 534
Zoro # G1592328
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Locking Type Mortise
- Key Capacity 5
- Material metal
- Depth 2 7/32 in
Product Information
- Brand Kidde
- MFR # 534
- Zoro # G1592328
- UPC # 090928005348
- Country of Origin United States
- Category Key Lock Boxes
Dimensions
Depth | 2 7/32 in |
Height | 4 1/8 in |
Width | 2 17/32 in |
Details
Item | Lock Box |
Mounting Type | Surface |
Locking Type | Mortise |
Key Capacity | 5 |
Material | metal |
Weather Resistant | Yes |
Color | Black |
Includes | Mounting screws |
Description
Lock Box, Surface Mounting Type, Mortise Locking Type, Key Capacity 5, Weather Resistant Yes, Height 4 1/8 in, Width 2 17/32 in, Depth 2 7/32 in, Metal, Black, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G03-EL)
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 21.1 lb Pull, Rare Earth Magnets (N52P687250)
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Classic Round Cabinet Knob, 10PK (5411-CHPG-10)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD, Number of Coils: 4.25 (3HPT2)
- KIDDE Lock Box, Padlock, 3 Keys (1166)
- KIDDE Lock Box, Padlock, 3 Keys (1350)
- KIDDE Lock Box, Clay, Portable, PushButton, 3 Keys (1404)
- KIDDE Lock Box, White, Surface, PushButton, 5 Keys (1408)
- KIDDE Lock Box, Surface Mount, 5 Keys (1015)
- KIDDE Lock Box, Titanium, Push Button, 5 Keys (2047)
- KIDDE Lock Box, Magnetic Surface Mount, 1 Key (1859)
- Kidde Key Lock Boxes