Kidde

Kidde 408-900-0113-02 Co & Explosive Gas Alarm-9V Bat Bu


product price: $115.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Digital display.
  • Test/reset button.
  • 1 Second alarm and "gas" on display for gas detection.
  • 4 Quick beeps for CO alarm.
  • Gas Type: Carbon Monoxide Gas.
  • Power Source: 120 VAC.
  • Sensor Type: Electrochemical.
  • Sound Level: 85 dB.
  • Temp. Range: 40.0 °F [Min] 100.0 °F.
  • Depth: 1.80".
  • Height: 11-1/4".
  • Length: 7-1/2".
  • Width: 2-1/4".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.