Shop All Fire Extinguishers
Kidde
Fire Extinguishers, 2-A, 20.86 lb
Mfr # 466403
Zoro # G909151312
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Rating 2-A
- Cylinder Material Stainless Steel
- Extinguisher Class A
- Extinguisher Capacity 20.86 lb
Product Information
- Brand Kidde
- MFR # 466403
- Zoro # G909151312
- UPC # 47871664030
- Country of Origin China
- Category Fire Extinguishers
Details
UL Rating | 2-A |
Item | Fire Extinguishers |
Cylinder Material | Stainless Steel |
Extinguisher Class | A |
Extinguisher Capacity | 20.86 lb |
Description
Where refuse, paper and wood combustion is the most likely fire hazard, Class A water-based fire suppression may be your best choice. Illustrated step-by-step instruction label brings inexperienced users up to speed in seconds. Read-at-a-glance pressure gauge simplifies status checks. Impact- and corrosion-resistant valve and trigger mechanism ensure trouble-free operation. Easy-pull safety pin prevents accidental discharges without slowing you down in an emergency. Rechargeable.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, L, 200 PK (FP-FMN100431-4A)
- POLYCO VR 50, Nitrile Disposable Sleeve Gloves, 11 mil Palm, Nitrile, Powder-Free, S ( 7 ), 1 PR, Teal (41350)
- XPOSE SAFETY Disposable Black Poly Aprons 1 Box, 100PK (AP100B-X)
- PIG PIG Trough Style Roof Leak Diverter, 6 lb. (TLS560-TR)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (PRO15CDM)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Dry Chemical, 2.5 lb capacity, 15 ft Range (PROPLUS2.5)
- KIDDE Kidde Fire Extinguisher Dry Chemical 5 Lb. (466112)
- KIDDE Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (PROPLUS15.5HM)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Agent: Monoammonium Phosphate, 2.5 lb Capacity (46614220MTL)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 3A:40B:C, 195 psi, Rechargeable, 5 lb capacity, 18 ft Range (FC340M-VB)
- BADGER Fire Extinguisher, 6A:80B:C, Dry Chemical, 18 lb (ADV-20)
- Kidde Fire Extinguishers