Shop All Child Protection & Safety
Kidco
Pressure Mounted Extension Kit 5.5" Black 5.5" x 29.5"
Mfr # G4101
Zoro # G3931638
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kidco
- MFR # G4101
- Zoro # G3931638
- UPC # 786441041016
- Country of Origin China
- Category Child Protection & Safety
Details
Item | Pressure Mounted Extension Kit 5.5" Blac |
Description
Pressure Mounted Extension Kit 5.5 In. Blac
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Incontinence Pull-On Pant, 38in to 44in (560-7001-1923)
- A2Z SCILAB Hollow Handle Hygiene Dental 18mm Mouth Inspection Mirror #2 (A2Z-ZR640)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Pink, X-Large, 50"-60", 40PK (1610)
- ZORO SELECT Strip Bandages, Blue, 3" L x 1" W (90923)
- SAFETY 1ST PLUG PROTECTOR WHITE 36PK (HS260)
- REV-A-SHELF Rev-A-Shelf Child Cabinet Security Lock Only (RL-201-1-52)
- PRIME-LINE DRAWER LOCK 7/8"" BRS (U 9947)
- SAFETY 1ST Mag Cab Locks Wht 3Pc (HS292)
- TEE-ZED PRODUCTS Rfrgrtr & Appliance Ltch (L121)
- SAFETY 1ST White Foam Finger Pinch Guard (10436)
- TODDLER TABLES Junior Seat Replacement Belt, Black, PK3 (BELT)
- Kidco Child Protection & Safety