Shop All Kitchen Faucets
Kibi
Single Handle Pull Down Kitchen Faucet With Touch Sensor
Mfr # F102CH-S
Zoro # G305314403
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Depth 10
- Color/Finish Chrome
- Width 5
- Material Stainless Steel
Product Information
- Brand Kibi
- MFR # F102CH-S
- Zoro # G305314403
- UPC # 842708120600
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 10 |
Width | 5 |
Height | 16.5 |
Details
Finish | Chrome |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Color/Finish | Chrome |
Item | F102CH-S |
Material | Stainless Steel |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Green, 250 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0250)
- KOHLER Flush Valve Kit (1004808)
- STREAMLINE 5/16" x 3/16" NOM C Copper Reducer (W 01010)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 8" Tube (ZCLN-SG-E-8)
- KIBI Single Handle Pull Down Kitchen Faucet With Touch Sensor (F102BN-S)
- KIBI Circular Pot Filler (KPF601MB)
- KIBI Lodi Single Handle Pull Down Kitchen Sink Faucet (KKF2004BN)
- KIBI Single Handle Pull Down Kitchen Faucet (F103BN)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007CH)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013MB)
- PLUMB PAK FAUCET SPLY LNE VNY 16"" (PP23861)
- Kibi Kitchen Faucets & Accessories