Shop All Kitchen Faucets
Kibi
Single Handle Pull Down Kitchen Faucet
Mfr # F102BN
Zoro # G505314494
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.5
- Width 5
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Depth 10
- Material Stainless Steel
Product Information
- Brand Kibi
- MFR # F102BN
- Zoro # G505314494
- UPC # 842708120570
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 16.5 |
Width | 5 |
Depth | 10 |
Details
Finish | Brushed Nickel |
Item | F102BN |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Material | Stainless Steel |
Color/Finish | Brushed Nickel |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Flush Valve Retrofit Kit, 2" to 36" Range (FG401187A)
- THRIFCO PLUMBING 2 Inch Slip PVC Spring Check Valve (6415200)
- POWERWELD Replacement Roller Head for PowerWeld Pipe Stands (PW24RH)
- AMERICAN STANDARD Rectangle Push Button, Plastic/Metal (7381092-200.0020A)
- KIBI Single Handle Pull Down Kitchen Faucet (F102MB)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014BN)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011BG)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001CH)
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012CH)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013MB)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Anthracite (442031)
- Kibi Kitchen Faucets