Shop All Kitchen Faucets
Kibi
Single Handle Pull Down Kitchen Faucet
Mfr # F101BN
Zoro # G405314495
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.25
- Material Stainless Steel
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Depth 10
- Color/Finish Brushed Nickel
Product Information
- Brand Kibi
- MFR # F101BN
- Zoro # G405314495
- UPC # 842708120556
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 16.25 |
Depth | 10 |
Width | 5 |
Details
Finish | Brushed Nickel |
Item | F101BN |
Material | Stainless Steel |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Color/Finish | Brushed Nickel |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1)
- PLUMB PAK FAUCET SUPPLY LINE 48"" L (PP27148)
- MOEN Hardware Kit (182633BL)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (GCF200)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Brushed Gold (KKF2016BG)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011BN)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011MB)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001CH)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003BN)
- KIBI Circular Water Filtration Faucet (KFF501CH)
- Kibi Kitchen Faucets