Shop All Drain Components
Kibi
P-Trap, Brushed Gold
Mfr # KPT101BG
Zoro # G908970006
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Color/Finish Brushed Gold
- Height - Drains 4.88"
- Width 12"
- Depth 2.63"
Product Information
- Brand Kibi
- MFR # KPT101BG
- Zoro # G908970006
- UPC # 842708128057
- Country of Origin China
- Category Drain Components
Dimensions
Height - Drains | 4.88" |
Width | 12" |
Depth | 2.63" |
Details
Material of Construction | Stainless Steel |
Color/Finish | Brushed Gold |
Includes | P-trap |
Description
With stylish significance, this decorative 1-1/4 in. & 1-1/2 Round P-Trap is the perfect solution for your wall-mount sink or under-sink exposing vanity. It is intricately detailed with minimal grandeur or ornamentation.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Carbon Steel, FNPT (8-6 RA-S)
- CENTRAL BRASS Stand Pipe, NPT, Polished Chrome, Weight: 0.5 (0342-3/8)
- T&S BRASS 1.07 GPM Low Flow Spray Valve (EB-0107-J-SWV)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, Brass (ZUSA-VLV-209)
- KIBI P-Trap, Matte Black (KPT101MB)
- KIBI P-Trap, Brush Nickel (KPT101BN)
- PLUMB PAK DRAIN TRIPLEVER 1-1/2""OD (64B)
- SIMPLE SPACES Dish Drainer White W/Bskt (JI-25W-3L)
- ALLPOINTS Lever Waste Repair Kit (511090)
- LARSEN SUPPLY CO 1-1/4X6Chr Lavtailpiece (03-4601)
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 1-1/2" L, Brass (BKDR-15BR)
- Kibi Drain Components