Shop All Bathroom Sink Faucets
Kibi
Mirage Single Handle Bathroom Vanity Sink Faucet
Mfr # KBF1001MB
Zoro # G805314590
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Weight 5
- Height 5.32
- Color Matte Black
- Material Brass
Product Information
- Brand Kibi
- MFR # KBF1001MB
- Zoro # G805314590
- UPC # 842708110304
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 5.32 |
Depth | 6.63 |
Width | 1.75 |
Details
Description
Simple lines and contemporary convenience make this beautiful bathroom faucet an ideal choice for your home. The faucet is crafted from solid brass for resistance to rust, corrosion, and tarnishing, and features a single handle over a high, curved spout that offers plenty of room below for handwashing. The ergonomic handle makes it easy to control the temperature and water flow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-4500 CTS INSERT STIF. (313-406)
- 3M Scalegard® Pro Hot Beverage Replacement Water Filter Cartridge (P-124B)
- BEMIS TLT SEAT RND SOFT WHT (15EC 000)
- LEGEND VALVE 1" NL 1960 x 1" FTG ADAPTER (462-615NL)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1009BG-KPW101BG)
- KIBI Victorian Single Handle Bathroom Vessel Sink Faucet (KBF1013ORB)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002CH-KPW100CH)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010BG-KPW100BG)
- KIBI Harmony Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1011CH-KPW100CH)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008CH-KPW100CH)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole (14408-3-CP)
- Kibi Bathroom Sink Faucets & Accessories