Shop All Kitchen Faucets
Kibi
Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser
Mfr # C-KKF2007CH-KSD100CH
Zoro # G305314632
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10
- Height 17.07
- Width 4.13
- Material Brass
- Color/Finish Chrome
Product Information
- Brand Kibi
- MFR # C-KKF2007CH-KSD100CH
- Zoro # G305314632
- UPC # 842708116825
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 10 |
Height | 17.07 |
Width | 4.13 |
Details
Finish | Chrome |
Material | Brass |
Item | C-KKF2007CH-KSD100CH |
Color/Finish | Chrome |
Includes | Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
Crafted with modern lines, this high arc faucet will give your kitchen the perfect update. The faucet is crafted from solid brass for rust and tarnish resistance, and it features an angular spout that is high enough to clear your large pots and pans. The dual-function faucet features a magnetic, pull-down spout that allows you to switch between a powerful spray and an aerated flow.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (95320)
- DIXON Safety Clip, Suitable For Use w/ Global Cam and Grooved Coupler, Carbon Steel, Domestic (GSAFETYCLIP)
- LEGEND VALVE 3/4" X 3" GALVANIZED NIPPLE (356-084E)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1/2 x 6-1/2 (MN .5x6.5)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BG-KSD100BG)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BN-KSD100BN)
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012CH)
- KIBI Circular Pot Filler (KPF601BG)
- KIBI Circular Water Filtration Faucet (KFF501BG)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Brushed Nickle (KKF2016BN)
- DELTA Single Handle Pull-Down Bar/Prep Fauce (9959-BL-DST)
- Kibi Kitchen Faucets