Shop All Kitchen Faucets
Kibi
Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser
Mfr # C-KKF2007BN-KSD100BN
Zoro # G505314647
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
- Width 4.13
- Height 17.07
- Depth 10
- Color/Finish Brushed Nickel
Product Information
- Brand Kibi
- MFR # C-KKF2007BN-KSD100BN
- Zoro # G505314647
- UPC # 842708116818
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 4.13 |
Height | 17.07 |
Depth | 10 |
Details
Finish | Brushed Nickel |
Includes | Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | C-KKF2007BN-KSD100BN |
Color/Finish | Brushed Nickel |
Material | Brass |
Description
Crafted with modern lines, this high arc faucet will give your kitchen the perfect update. The faucet is crafted from solid brass for rust and tarnish resistance, and it features an angular spout that is high enough to clear your large pots and pans. The dual-function faucet features a magnetic, pull-down spout that allows you to switch between a powerful spray and an aerated flow.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- MOEN Handle Kit, 128871 (128871)
- SLOAN Esd218 Mounting Hardware Kit (0346002)
- NIBCO Solder Pressure Tees, Copper (9097201)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007CH-KSD100CH)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BG-KSD100BG)
- KIBI Circular Water Filtration Faucet (KFF501BN)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Chrome (KKF2016CH)
- KIBI Single Handle Pull Down Kitchen Faucet With Touch Sensor (F102BN-S)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003CH)
- HOME PLUS Kitchen Fauc 2H+Spry Chm (1815-30CP-N)
- Kibi Kitchen Faucets & Accessories