Shop All Kitchen Faucets
Kibi
Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser
Mfr # C-KKF2007BG-KSD100BG
Zoro # G405314662
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color/Finish Brushed Gold
- Depth 10
- Width 4.13
- Height 17.07
Product Information
- Brand Kibi
- MFR # C-KKF2007BG-KSD100BG
- Zoro # G405314662
- UPC # 842708119468
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 10 |
Width | 4.13 |
Height | 17.07 |
Details
Finish | Brushed Gold |
Material | Brass |
Color/Finish | Brushed Gold |
Item | C-KKF2007BG-KSD100BG |
Includes | Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
Crafted with modern lines, this high arc faucet will give your kitchen the perfect update. The faucet is crafted from solid brass for rust and tarnish resistance, and it features an angular spout that is high enough to clear your large pots and pans. The dual-function faucet features a magnetic, pull-down spout that allows you to switch between a powerful spray and an aerated flow.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 7/8" x 23/32" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100078)
- ANVIL Tee, Forged Steel, 3/8 in Pipe Size, FNPT (0361024409)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S9600-PTRMSTK)
- NIBCO 1" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 1x3/4)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BN-KSD100BN)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007CH-KSD100CH)
- KIBI Single Handle Pull Down Kitchen Faucet With Touch Sensor (F102CH-S)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BN-KSD100BN)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008MB-KSD100MB)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007BN)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV2061LS)
- Kibi Kitchen Faucets & Accessories