Shop All Kitchen Faucets
Kibi
Macon Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2007BN
Zoro # G105314566
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Width 4.13
- Material Brass
- Color/Finish Brushed Nickel
- Height 17.07
Product Information
- Brand Kibi
- MFR # KKF2007BN
- Zoro # G105314566
- UPC # 842708114272
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 4.13 |
Height | 17.07 |
Depth | 10 |
Details
Finish | Brushed Nickel |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | KKF2007BN |
Material | Brass |
Color/Finish | Brushed Nickel |
Description
Crafted with modern lines, this high arc faucet will give your kitchen the perfect update. The faucet is crafted from solid brass for rust and tarnish resistance, and it features an angular spout that is high enough to clear your large pots and pans. The dual-function faucet features a magnetic, pull-down spout that allows you to switch between a powerful spray and an aerated flow.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Automatic Vent Valve, 1/8 in. NPT (FV-4-1/8)
- MOEN Edgestone 24" Towel Bar Bright Chrome (YB4694CH)
- DIXON Worm Gear Clamp, 9/16 to 1-1/16 in Clamp, SS Band, Domestic (HSS10)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52005)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007CH)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007MB)
- KIBI Single Handle Pull Down Kitchen Faucet (F102MB)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011BG)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet (KKF2008MB)
- KIBI Circular Pot Filler (KPF601BN)
- ENCORE Manual, 8" Mount, Commercial 2 Hole Straight Kitchen Faucet (KL54-8012)
- Kibi Kitchen Faucets & Accessories