Shop All Kitchen Faucets
Kibi
Macon Single Handle Bar Sink Faucet
Mfr # KKF2012CH
Zoro # G905314476
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 13.25
- Color/Finish Chrome
- Width 3.88
- Depth 8.5
Product Information
- Brand Kibi
- MFR # KKF2012CH
- Zoro # G905314476
- UPC # 842708120303
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 13.25 |
Width | 3.88 |
Depth | 8.5 |
Details
Finish | Chrome |
Material | Brass |
Color/Finish | Chrome |
Item | KKF2012CH |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Vario Connecting Bend Outlet Vertical White (8990250000)
- KORKY Flapper, For Use with Toto, Rubber, Red (2023BP)
- BIG D Deodorizing Toilet Bowl Mat, Mountain Breeze, 6PK (667GG)
- KOHLER Sculpted 18" Towel Bar (11370-BN)
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012MB)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007CH)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007BN)
- KIBI Single Handle Pull Down Kitchen Faucet (F101BN)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002BN)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003MB)
- LARSEN SUPPLY CO 0.62 In. X 20 Thread Faucet Seat (139504)
- Kibi Kitchen Faucets & Accessories