Shop All Sink Soap Dispensers
Kibi
Kitchen Lead Free Solid Brass Construction Soap Dispenser
Mfr # KSD100TT
Zoro # G305339277
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Titanium
- Color Titanium
- Material Brass
- Includes Soap Dispenser
Product Information
- Brand Kibi
- MFR # KSD100TT
- Zoro # G305339277
- UPC # 842708114678
- Country of Origin China
- Category Sink Soap Dispensers
Details
Finish | Titanium |
Color | Titanium |
Material | Brass |
Includes | Soap Dispenser |
Description
This soap dispenser is designed to coordinate with your Kibi faucet. From color matched to perfect-sized fit, have what you need. Soap dispenser makes the time at your kitchen, prep, bar or laundry sink more convenient, efficient, and effortless.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Tee, Insert, 1 in x 1 in x 3/4 in Pipe Size (1401-131)
- COMPONENT HARDWARE Brushed Aluminum Center Cross Brace Fitting For 1-5/8" OD Legs (A35-1030)
- FLUIDMASTER Duoflush Dual Flushvalve (550DFR-1P6)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A005.020)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100BG)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101ORB)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100MB)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101BN)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100CH)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101MB)
- DELTA Soap/Lotion, Dispenser (RP1001BL)
- Kibi Sink Soap Dispensers