Shop All Kitchen Sinks
Kibi
K1-S30, Undermount Mount, Satin Finish
Mfr # K1-S30
Zoro # G905314438
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 16
- Mounting Type Undermount
- No. of Bowls 1
- Overall Height 18 in
Product Information
- Brand Kibi
- MFR # K1-S30
- Zoro # G905314438
- UPC # 842708114401
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Height | 18 in |
Bowl Depth | 10 in |
Depth | 10 in |
Bowl Width | 28 in |
Height | 16 in |
Width | 30 in |
Minimum Cabinet Size | 33 in |
Details
Item | K1-S30 |
Body Material | Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
No. of Bowls | 1 |
Finish | Satin |
Weight | 38 lbs |
Bowl Shape | Rectangular |
Includes | Basin Rack/Bottom Grid, Basket Strainer, Drain Assembly, Cut Out Template. |
Drain Location | Rear |
Material | Stainless Steel |
Description
The Kitchen sink is the heart of a kitchen, this sink will be your perfect choice: great durability, nice aesthetics, easy to clean corner, extra deep bowls, sloped bottom easy draining, etc.
- •PREMIUM T-304 STAINLESS STEEL for extra durability and superior quality.
- •REAL 16 GAUGE offers 25% thicker than standard 18G sinks for extra durability, performance and lustrous beauty.
- •Commercial grade brushed finish for long lasting and easy matches with other kitchen appliances.
- •10” deep bowl provides more space for dishes and large items without splashing.
- •Rounded 10mm corners for easy clean.
- •Extra 3mm thickness rubber sound dampening pads and full body coating to absorb noise and vibration.
- •Sloped bottom drain with grooves to allow complete water drainage.
- •3.5” drain opening fits for any garbage disposal unit.
- •LIMITED LIFETIME WARRANTY with top level customer service.
- •Limited lifetime warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3342)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/4 In (68000)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 48 Inch Long Stainless Steel Faucet Riser (4401448)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (EF8210G034)
- KIBI K2-S18SQ, Undermount, Drop In Mount, Glossy White Finish (K2-S18SQ)
- KIBI K2-DF33PI, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-DF33PI)
- KIBI K2-SF30AR, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF30AR)
- KIBI K2-SF30, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF30)
- KIBI K1-D33-BS, Undermount Mount, Satin Finish (K1-D33-BS)
- KIBI K2-SF24, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF24)
- ELKAY Sink, 18 Ga, SS, 16x18.5x7.875", Undr (ELUH1316DBG)
- Kibi Kitchen Sinks