Shop All Kitchen Sinks
Kibi
K1-S16, Undermount Mount, Satin Finish
Mfr # K1-S16
Zoro # G905314513
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 16
- Mounting Type Undermount
- No. of Bowls 1
- Overall Height 16 in
Product Information
- Brand Kibi
- MFR # K1-S16
- Zoro # G905314513
- UPC # 842708126060
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Height | 16 in |
Bowl Depth | 8 in |
Bowl Width | 14 in |
Width | 16 in |
Depth | 8 in |
Height | 14 in |
Minimum Cabinet Size | 18 in |
Details
Item | K1-S16 |
Body Material | Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
No. of Bowls | 1 |
Finish | Satin |
Drain Location | Rear |
Bowl Shape | Square |
Material | Stainless Steel |
Includes | Basin Rack/Bottom Grid, Basket Strainer, Drain Assembly, Cut Out Template. |
Weight | 11 lbs |
Description
The Kitchen sink is the heart of a kitchen, this sink will be your perfect choice: great durability, nice aesthetics, easy to clean corner, extra deep bowls, sloped bottom easy draining, etc.
- •PREMIUM T-304 STAINLESS STEEL for extra durability and superior quality.
- •REAL 16 GAUGE offers 25% thicker than standard 18G sinks for extra durability, performance and lustrous beauty.
- •Commercial grade brushed finish for long lasting and easy matches with other kitchen appliances.
- •10” deep bowl provides more space for dishes and large items without splashing.
- •Rounded 10mm corners for easy clean.
- •Extra 3mm thickness rubber sound dampening pads and full body coating to absorb noise and vibration.
- •Sloped bottom drain with grooves to allow complete water drainage.
- •3.5” drain opening fits for any garbage disposal unit.
- •LIMITED LIFETIME WARRANTY with top level customer service.
- •Limited lifetime warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES Ldr Toilet Spanner Flange (610 6110)
- KOHLER Brockway Soap Dish (8880-BC)
- WATTS Repair Kit Rk009M3Rt- 3/4" (0888526)
- MOEN Stop Tube Kit (100024)
- KIBI K2-DF33PI, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-DF33PI)
- KIBI Pure 36 Fireclay Kitchen Farmhouse Apron Front Single Bowl Sink - Matte Black (K2-SF36MB)
- KIBI K2-S18SQ, Undermount, Drop In Mount, Glossy White Finish (K2-S18SQ)
- KIBI K1-D33-BS, Undermount Mount, Satin Finish (K1-D33-BS)
- KIBI K2-SF36, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF36)
- KIBI K1-S28T, Undermount Mount, Satin Finish (K1-S28T)
- NANTUCKET SINKS 32In. Large Rectangle Single Bowl Undermount Small Radius Stainless Steel Kitchen Sink, Offset Drain (ZR3218-OSD)
- Kibi Kitchen Sinks