Shop All Kitchen Faucets
Kibi
Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser
Mfr # C-KKF2008MB-KSD100MB
Zoro # G805314507
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.13
- Height 17
- Material Brass
- Includes Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
- Depth 9
Product Information
- Brand Kibi
- MFR # C-KKF2008MB-KSD100MB
- Zoro # G805314507
- UPC # 842708116870
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 4.13 |
Height | 17 |
Depth | 9 |
Details
Finish | Matte Black |
Material | Brass |
Includes | Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | C-KKF2008MB-KSD100MB |
Color/Finish | Matte Black |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" MINI BALL VALVE M x F (101-348)
- FLUIDMASTER Valve Toilet/ 3In Flapper Adj (400CAR3P5)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 3/4" Adapter x 3/4" Female NPT (BULK-CGF-2)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008BN-KSD100BN)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011BN)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Brushed Nickle (KKF2016BN)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BG-KSD100BG)
- KIBI Circular Pot Filler (KPF601BN)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007MB)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- Kibi Kitchen Faucets & Accessories