Shop All Bathroom Sink Faucets
Kibi
Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain
Mfr # C-KBF1002MB-KPW100MB
Zoro # G605314486
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Weight 5
- Width 1.63
- Height 6.69
- Color Matte Black
Product Information
- Brand Kibi
- MFR # C-KBF1002MB-KPW100MB
- Zoro # G605314486
- UPC # 842708116412
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 1.63 |
Height | 6.69 |
Depth | 6.06 |
Details
Finish | Matte Black |
Weight | 5 |
Color | Matte Black |
Material | Brass |
Item | C-KBF1002MB-KPW100MB |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
Infuse a modern pop of pizzazz to your bathroom sink, with the help of this gorgeous, sleek, contemporary single-handle solid brass bathroom vanity sink faucet, complete with an angular/geometric silhouette and your choice of several gorgeous finishes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Push-In Elbow, 1/4 x 3/8 in Nominal, FNPT x Tube, 290 psi Pressure, Brass/Nylon, Domestic (30096014)
- LEGEND VALVE 1" PEX X 1" FTG ADAPTER (460-615NL)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect 90-Degree Elbow Jar (6-Pack), 6PK (FSBE346JR)
- AMERICAN BUILT PRO Water Heater Pan, 22 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP22-1U)
- KIBI Tender Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1019MB-KPW100MB)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008CH-KPW100CH)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020BN-KPW101BN)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010MB)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020CB-KPW101CH)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BN)
- KIBI Circular Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1016BG)
- Kibi Bathroom Sink Faucets