Shop All Bathroom Sink Faucets
Kibi
Cubic Single Handle Bathroom Vanity Sink Faucet
Mfr # KBF1002CH
Zoro # G105314528
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 5
- Width 1.63
- Material Brass
- Depth 6.06
Product Information
- Brand Kibi
- MFR # KBF1002CH
- Zoro # G105314528
- UPC # 842708110311
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 1.63 |
Depth | 6.06 |
Height | 6.69 |
Details
Finish | Chrome |
Weight | 5 |
Material | Brass |
Color | Chrome |
Item | KBF1002CH |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Description
Simple lines and contemporary convenience make this beautiful bathroom faucet an ideal choice for your home. The faucet is crafted from solid brass for resistance to rust, corrosion, and tarnishing, and features a single handle over a high, curved spout that offers plenty of room below for handwashing. The ergonomic handle makes it easy to control the temperature and water flow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Coupler, Push In, Acetal, White (APCD20004)
- ACORN CONTROLS Right Hand Valve Body (2570-026-000)
- ANVIL Pipe Roll Stand, Cast Iron, 2 To 3 1/2 In (0500181029)
- EVERFLOW Replacement Valve W/ Hammer Arrestor 1/2" Press Inlet x 3/4" MHT Outlet, Brass, For Cold Water (541RH)
- KIBI Waterfall Single Handle Bathroom Vessel Sink Faucet (KBF1005CH)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1009CH-KPW101CH)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010BG)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008CH)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BN)
- KIBI Infinity Single Handle Bathroom Vanity Sink Faucet (KBF1006CH)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97093-4-CP)
- Kibi Bathroom Sink Faucets & Accessories