Shop All Shower Faucets
Kibi
Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold
Mfr # KSF406BG
Zoro # G008872187
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Gold
- Material Brass
- Weight 12 lbs
Product Information
- Brand Kibi
- MFR # KSF406BG
- Zoro # G008872187
- UPC # 842708128408
- Country of Origin China
- Category Shower Faucets
Details
Color | Brushed Gold |
Material | Brass |
Weight | 12 lbs |
Description
Elevate your shower experience extraordinarily with this Kibi Cube 3 function Shower System. This shower system is not only sleek in simplicity but also practical in function, which includes 10 in. thin profile brass rain shower, 3 function premium ABS hand shower, 60 in. stainless steel extended hose, brass tub spout, solid brass construction, branded pressure balance valve as well as all necessary escutcheon plate and installation hardware.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brushed Nickel Eco-Performance Handshower Handheld Shower (195957BN)
- LEGEND VALVE 1/4" GALV. 90 STREET ELBOW (352-041C)
- PARKER 3/8" CPI Brass Union Elbow (6-6 EBZ-B)
- SPEAKMAN Gooseneck Assembly, 1" x 8" x 6", Chrome (RPG18-0213-CA)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF406BN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- Kibi Bathtub Faucets & Accessories