Shop All Shower Faucets
Kibi
Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome
Mfr # KSF405CH
Zoro # G408872183
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Brass
- Weight 11 lbs
Product Information
- Brand Kibi
- MFR # KSF405CH
- Zoro # G408872183
- UPC # 842708128385
- Country of Origin China
- Category Shower Faucets
Details
Color | Chrome |
Material | Brass |
Weight | 11 lbs |
Description
Elevate your shower experience extraordinarily with this Kibi Cube 2 function Shower System. This shower system is not only sleek in simplicity but also practical in function, which includes 10 in. thin profile brass rain shower, 3 function premium ABS hand shower, 60 in. stainless steel extended hose, solid brass construction, branded pressure balance valve as well as all necessary escutcheon plate and installation hardware.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- CHARLOTTE PIPE AND FOUNDRY LONG TURN WYE HUB 4X4X3"" (PVC005021800)
- BANJO 3" Female Coupler x MNPT Cam Lever Coupling (300B)
- ANVIL 11/2X4 Xh Blk Steel CW Nipple (0330533001)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF404BG)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- Kibi Bathtub Faucets & Accessories