Shop All Shower Faucets
Kibi
Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold
Mfr # KSF405BG
Zoro # G508872182
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Gold
- Material Brass
- Weight 11 lbs
Product Information
- Brand Kibi
- MFR # KSF405BG
- Zoro # G508872182
- UPC # 842708128361
- Country of Origin China
- Category Shower Faucets
Details
Color | Brushed Gold |
Material | Brass |
Weight | 11 lbs |
Description
Elevate your shower experience extraordinarily with this Kibi Cube 2 function Shower System. This shower system is not only sleek in simplicity but also practical in function, which includes 10 in. thin profile brass rain shower, 3 function premium ABS hand shower, 60 in. stainless steel extended hose, solid brass construction, branded pressure balance valve as well as all necessary escutcheon plate and installation hardware.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL318)
- ZORO SELECT CPVC Union, Schedule 80, 1-1/4" Pipe Size, Socket x Socket (9857-375-012)
- JONES STEPHENS Ceramic Stem F/Glacier Bay Hot (C07626)
- KECKLEY 5" Globe Check Valve, Length: 9-1/2" (5CG1F-CI-B2334)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- Kibi Shower Faucets